Motion
36998268

Made in USA
36998268

Pipe Fitting - Malleable Iron Material
Mi Item #11688712
MFR #36998268
Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36998268

Pipe Fitting - Malleable Iron Material
Mi Item #11688712
MFR #36998268

Mfr description
36998268 36998268 2" BLK MI 45 Y BLACK 4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.65/each

Specifications

Dimensions

  • Fitting Size
    2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Shape
    Wye
  • Style
    150
  • Type
    45 Degree Lateral Y-Branch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)