Motion
36998276

Made in USA
36998276

Size 3 x 2", Class 150, Malleable Iron Black Pipe Reducing Coupling; Threaded End Connection
MI ITEM #11688713
MFR #36998276
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36998276

Size 3 x 2", Class 150, Malleable Iron Black Pipe Reducing Coupling; Threaded End Connection
MI ITEM #11688713
MFR #36998276

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36998276 36998276 3X2" BLK MI REDR BLACK

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    3 x 2 in
  • Pressure Range
    300- psi
  • Style
    150
  • Type
    Reducing Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought