1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
37024874
Keystock - Key Stock, 0.3750 in Width, 12 in Length, Low Carbon Steel Material, Zinc Plated Finish
MI ITEM #
11688753
MFR #
37024874
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Keystock
Made in USA 37024874
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
37024874
Keystock - Key Stock, 0.3750 in Width, 12 in Length, Low Carbon Steel Material, Zinc Plated Finish
MI ITEM #
11688753
MFR #
37024874
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
37024874 37024874 3/8X12" ZINC SQUARE KE
Specifications
Material
Low Carbon Steel
Type
Key Stock
Finish
Zinc Plated
Length
12 in
Width
0.3750 in
Finish Coating
Zinc-Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought