Motion
39208855

Made in USA
39208855

2-1/4" Long x 3/4" Wide x 2.78" High, Lift & Turn Compression Latch - Zinc Plated Steel, with Polished Chrome Finish
MI ITEM #11689032
MFR #39208855
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
39208855

2-1/4" Long x 3/4" Wide x 2.78" High, Lift & Turn Compression Latch - Zinc Plated Steel, with Polished Chrome Finish
MI ITEM #11689032
MFR #39208855

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
39208855 39208855 22-32MM ZINC CHR LIFT-

Specifications

  • Material
    Zinc Plated Steel
  • Finish Coating
    Polished Chrome
  • Type
    Lift and Turn Compression Latch
  • Length
    2.250 in
  • Height
    2.78 in
  • PSC Code
    5340
  • Width
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought