Motion
40047391

Made in USA
40047391

1/4" Screw, 6/6 Nylon Standard Flat Washer 6.53mm ID x 1/2" OD, 0.81mm Thick
MI ITEM #11689037
MFR #40047391
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40047391

1/4" Screw, 6/6 Nylon Standard Flat Washer 6.53mm ID x 1/2" OD, 0.81mm Thick
MI ITEM #11689037
MFR #40047391

Mfr description
40047391 40047391 1/4X.032 NYL FLAT WASH
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Inside Diameter
    0.2570 in,6.53 mm
  • Outside Diameter
    0.5000 in1/2 in12.70 in
  • Outside Diameter Range
    ~0.5000 in
  • Screw Size
    1/4
  • Thickness
    0.0320 in0.81 mm

Details

  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.015 to 0.015 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)