Motion
40055063

Made in USA
40055063

1/2-13 UNC Hex Socket Cap Screw;Alloy Steel, Black Oxide, Partially Threaded, 6" Length Under Head
MI ITEM #11689082
MFR #40055063
List Price$39.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40055063

1/2-13 UNC Hex Socket Cap Screw;Alloy Steel, Black Oxide, Partially Threaded, 6" Length Under Head
MI ITEM #11689082
MFR #40055063

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.18/each for your price

Overview

Mfr description
40055063 40055063 1/2-13X6 ALLOY 5/PK S0
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME B18.3; ASTM A574
  • Finish Coating
    Black Oxide
  • Full Or Partial Threading
    Partially Threaded
  • Head Style
    Socket Cap
  • Hex Key Size
    5/16in
  • Length
  • Length Measurement Type
    Length Under Head
  • Material
    Alloy Steel
  • Thread Size
    M3x0.50 mm
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text