Motion
40102956

Made in USA
40102956

Pleated Panel Filter - MERV: 8, 500 fpm Air Flow, Synthetic Material
MI ITEM #11689096
MFR #40102956
List Price$24.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40102956

Pleated Panel Filter - MERV: 8, 500 fpm Air Flow, Synthetic Material
MI ITEM #11689096
MFR #40102956

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.08/each for your price

Overview

Mfr description
40102956 40102956 20X25X4 MDL40 STD PLEA

Specifications

  • MERV
    8
  • Maximum Air Flow
    500 fpm
  • Filter Material
    Synthetic
  • Frame Material
    Paperboard
  • Actual Depth
    3-3/4 in
  • Actual Height
    19-1/2 in
  • Actual Width
    24-1/2 in
  • Capacity
    Standard
  • CFM
    1750
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    1 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • MERV Rating
    8
  • Nominal Overall Depth
    4 in
  • Nominal Overall Height
    20 in
  • Nominal Overall Width
    25 in
  • Particle Capture Efficiency
    35
  • Pleats Per Square Foot
    9
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text