Motion
40307118

Made in USA
40307118

Size 1-1/4", Class 125, Cast Iron Black Pipe Square Plug; 175 psi, FPT End Connection
MI ITEM #11689101
MFR #40307118
List Price$18.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
40307118

Size 1-1/4", Class 125, Cast Iron Black Pipe Square Plug; 175 psi, FPT End Connection
MI ITEM #11689101
MFR #40307118

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.98/each for your price

Overview

Mfr description
40307118 40307118 1-1/4" BLACK COUNTER S

Specifications

  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Finish Coating
    Black
  • Fitting Size
    1-1/4 in
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    Square Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text