Motion
41851643

Made in USA
41851643

2mm Diam x 5mm Pin Length 416 Stainless Steel Precision Dowel Pin - C 36-42 Hardness, 1 Beveled & 1 Rounded End
Mi Item #11689449
MFR #41851643
Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41851643

2mm Diam x 5mm Pin Length 416 Stainless Steel Precision Dowel Pin - C 36-42 Hardness, 1 Beveled & 1 Rounded End
Mi Item #11689449
MFR #41851643

Mfr description
41851643 41851643 M2X5 416 SS METRIC DOW
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.35/each

Specifications

Dimensions

  • Pin Length
    5.00 mm

Details

  • End Type
    1 Beveled & 1 Rounded
  • Grade
    416
  • Hardness
    C 36-42
  • Material
    Stainless Steel
  • Product Types
    Precision
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)