1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
41852021
6mm Diam x 12mm Pin Length 416 Stainless Steel Precision Dowel Pin - C 36-42 Hardness, 1 Beveled & 1 Rounded End
MI ITEM #
11689487
MFR #
41852021
Price
$3.23
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Dowel Pins
Made in USA 41852021
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
41852021
6mm Diam x 12mm Pin Length 416 Stainless Steel Precision Dowel Pin - C 36-42 Hardness, 1 Beveled & 1 Rounded End
MI ITEM #
11689487
MFR #
41852021
Mfr description
41852021 41852021 M6X 12 416 SS METRIC D
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
It is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.23
/each
Add to Cart
Specifications
Dimensions
Pin Length
12.00 mm
Details
End Type
1 Beveled & 1 Rounded
Grade
416
Hardness
C 36-42
Material
Stainless Steel
Product Types
Precision
System of Measurement
Metric
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items