Motion
41852062

Made in USA
41852062

6mm Diam x 30mm Pin Length 416 Stainless Steel Precision Dowel Pin - C 36-42 Hardness, 1 Beveled & 1 Rounded End
MI ITEM #11689491
MFR #41852062
List Price$3.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41852062

6mm Diam x 30mm Pin Length 416 Stainless Steel Precision Dowel Pin - C 36-42 Hardness, 1 Beveled & 1 Rounded End
MI ITEM #11689491
MFR #41852062

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.83/each for your price

Overview

Mfr description
41852062 41852062 M6X30 416 SS METRIC DO
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • End Type
    1 Beveled & 1 Rounded
  • Hardness
    C 36-42
  • Grade
    416
  • Pin Length
    30.00 mm
  • System of Measurement
    Metric
  • Product Types
    Precision

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text