Motion
42014845

Made in USA
42014845

25 Lb Poly Bag Diatomaceous Earth Granular Sorbent;Universal Use
Mi Item #11689560
MFR #42014845
Price$24.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
42014845

25 Lb Poly Bag Diatomaceous Earth Granular Sorbent;Universal Use
Mi Item #11689560
MFR #42014845

Mfr description
42014845 42014845 25LB GRANULAR OPTISORB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.33/each

Specifications

Dimensions

  • Container Size
    25 lb

Details

  • Application
    Universal
  • Container Type
    Poly Bag
  • Material
    Diatomaceous Earth
  • Type
    Sorbent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)