Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44156552

5" Diam x 3" Long, 8620 Steel Round Rod, Hot Rolled, Annealed, Steel
MI ITEM #11689575
MFR #44156552

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
44156552 44156552 5" DIA.X3 8620 STEEL H

Specifications

  • Diameter
    5 in
  • Material
    Steel
  • Length
    3.0 in
  • Material Specification
    8620
  • Finish Coating
    Hot Rolled
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought