1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Made in USA 44156560
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
44156560
5" Diam x 2" Long, 8620 Steel Round Rod, Hot Rolled, Annealed, Steel
MI ITEM #
11689576
MFR #
44156560
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
44156560 44156560 5" DIA.X2 8620 STEEL H
Specifications
Diameter
5 in
Material
Steel
Length
2.0 in
Material Specification
8620
Finish Coating
Hot Rolled
Style
Annealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought