Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44156669

3" Diam x 1/2" Long, 8620 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #11689586
MFR #44156669

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
44156669 44156669 3" DIA.X1/2 8620 STEEL

Specifications

  • Diameter
    3 in
  • Material
    Steel
  • Length
    0.5 in
  • Material Specification
    8620
  • Finish Coating
    Cold Finish
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought