1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
44861037
0.787" Diam x 3' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #
11689591
MFR #
44861037
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Made in USA 44861037
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
44861037
0.787" Diam x 3' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #
11689591
MFR #
44861037
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
44861037 44861037 20MMX36 4140P STEEL TG
Specifications
Diameter
0.7870 in
Material
Alloy Steel
Length
3 ft
Material Specification
4140P
Finish Coating
Ground & Polished
Style
Pre-Hardened
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data