Motion
44861102

Made in USA
44861102

44861102 44861102 12MMX72 4140P STEEL TG
MI ITEM #11689598
MFR #44861102
List Price$172.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44861102

44861102 44861102 12MMX72 4140P STEEL TG
MI ITEM #11689598
MFR #44861102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$172.43/each for your price

Overview

Mfr description
44861102 44861102 12MMX72 4140P STEEL TG

Specifications

  • Diameter
    0.4720 in
  • Diameter Deviation
    +.078/-.000
  • Grade
    4140
  • Hardness
    200-230 Brinell
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    4140P
  • Finish Coating
    Ground & Polished
  • Style
    Pre-Hardened
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought