1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
44861136
0.394" Diam x 3' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #
11689601
MFR #
44861136
List Price
$93.20
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Made in USA 44861136
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
44861136
0.394" Diam x 3' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #
11689601
MFR #
44861136
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$93.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
44861136 44861136 10MMX36 4140P STEEL TG
Specifications
Diameter
0.3940 in
Material
Alloy Steel
Length
3 ft
Material Specification
4140P
Finish Coating
Ground & Polished
Style
Pre-Hardened
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought