Motion
44861201

Made in USA
44861201

1-3/4" Diam x 3' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #11689607
MFR #44861201
List Price$437.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44861201

1-3/4" Diam x 3' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #11689607
MFR #44861201

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$437.43/each for your price

Overview

Mfr description
44861201 44861201 1 3/4" DIA.X36 4140P S

Specifications

  • Diameter
    1-3/4 in
  • Material
    Alloy Steel
  • Length
    3 ft
  • Material Specification
    4140P
  • Finish Coating
    Ground & Polished
  • Style
    Pre-Hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text