Motion
44861235

Made in USA
44861235

1-1/2" Diam x 6' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #11689609
MFR #44861235
List Price$553.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44861235

1-1/2" Diam x 6' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #11689609
MFR #44861235

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$553.58/each for your price

Overview

Mfr description
44861235 44861235 1 1/2" DIA.X72 4140P S

Specifications

  • Diameter
    1-1/2 in
  • Material
    Alloy Steel
  • Length
    6 ft
  • Material Specification
    4140P
  • Finish Coating
    Ground & Polished
  • Style
    Pre-Hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text