Motion
44861375

Made in USA
44861375

7/8" Diam x 3' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #11689622
MFR #44861375
List Price$192.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44861375

7/8" Diam x 3' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #11689622
MFR #44861375

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$192.15/each for your price

Overview

Mfr description
44861375 44861375 7/8" DIA.X36 4140P STE

Specifications

  • Diameter
    7/8 in
  • Material
    Alloy Steel
  • Length
    3 ft
  • Material Specification
    4140P
  • Finish Coating
    Ground & Polished
  • Style
    Pre-Hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought