Motion
44861417

Made in USA
44861417

3/4" Diam x 1' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #11689626
MFR #44861417
Price$70.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44861417

3/4" Diam x 1' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #11689626
MFR #44861417

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$70.78/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Length
    1 ft

Details

  • Finish Coating
    Ground & Polished
  • Material
    Alloy Steel
  • Material Specification
    4140P
  • Style
    Pre-Hardened

Overview

Mfr description
44861417 44861417 3/4" DIA.X12 4140P STE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought