Motion
44861425

Made in USA
44861425

44861425 44861425 5/8" DIA.X72 4140P STE
MI ITEM #11689627
MFR #44861425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44861425

44861425 44861425 5/8" DIA.X72 4140P STE
MI ITEM #11689627
MFR #44861425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
44861425 44861425 5/8" DIA.X72 4140P STE

Specifications

  • Diameter
    5/8 in
  • Diameter Deviation
    +.016/-.016
  • Grade
    4140
  • Hardness
    285-341 Brinell
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    4140P
  • Finish Coating
    Ground & Polished
  • Style
    Pre-Hardened
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought