Motion
44861441

Made in USA
44861441

44861441 44861441 1/2" DIA.X72 4140P STE
MI ITEM #11689629
MFR #44861441
List Price$119.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44861441

44861441 44861441 1/2" DIA.X72 4140P STE
MI ITEM #11689629
MFR #44861441

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$119.15/each for your price

Overview

Mfr description
44861441 44861441 1/2" DIA.X72 4140P STE

Specifications

  • Diameter
    1/2 in
  • Diameter Deviation
    +.016/-.016
  • Grade
    4140
  • Hardness
    285-341 Brinell
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    4140P
  • Finish Coating
    Ground & Polished
  • Style
    Pre-Hardened
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought