Motion
44861490

Made in USA
44861490

5/16" Diam x 3' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #11689634
MFR #44861490
List Price$64.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44861490

5/16" Diam x 3' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #11689634
MFR #44861490

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.90/each for your price

Overview

Mfr description
44861490 44861490 5/16" DIA.X36 4140P ST

Specifications

  • Diameter
    5/16 in
  • Material
    Alloy Steel
  • Length
    3 ft
  • Material Specification
    4140P
  • Finish Coating
    Ground & Polished
  • Style
    Pre-Hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought