Motion
45457611

Made in USA
45457611

6mm Diam x 25mm Pin Length Alloy Steel Standard Dowel Pin - Bright Finish, C 47-58 & C 60 (Surface) Hardness, 1 Beveled & 1 Rounded End
MI ITEM #11689904
MFR #45457611
Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45457611

6mm Diam x 25mm Pin Length Alloy Steel Standard Dowel Pin - Bright Finish, C 47-58 & C 60 (Surface) Hardness, 1 Beveled & 1 Rounded End
MI ITEM #11689904
MFR #45457611

Mfr description
45457611 45457611 M6X25MM ALLOY METRIC B
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.68/each

Specifications

Dimensions

  • Pin Length
    25.00 mm

Details

  • End Type
    1 Beveled & 1 Rounded
  • Fastener Standard
    ASME B18.8.5M
  • Finish Coating
    Bright
  • Hardness
    C 47-58;C 60
  • Material
    Alloy Steel
  • Product Types
    Standard Pull Out
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)