1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
52418886
2' x 24" x 1/4" Gray PVC Sheet Gray, Type I PVC Grade
MI ITEM #
11691044
MFR #
52418886
List Price
$68.43
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 52418886
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
52418886
2' x 24" x 1/4" Gray PVC Sheet Gray, Type I PVC Grade
MI ITEM #
11691044
MFR #
52418886
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$68.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
52418886 52418886 1/4" X 24" X 24" PVC T
Specifications
Material
PVC
Thickness
1/4 in
Width
24 in
Length
2 ft, 24 in
Color
Gray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought