1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
52421716
8' x 48" x 1/4" White Polyethylene (HDPE) Sheet ±5% Tolerance
Mi Item #
11691219
MFR #
52421716
Price
$439.30
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 52421716
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
52421716
8' x 48" x 1/4" White Polyethylene (HDPE) Sheet ±5% Tolerance
Mi Item #
11691219
MFR #
52421716
Mfr description
52421716 52421716 1/4" X 48" X 96" HDPE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$439
.30
/each
Add to Cart
Specifications
Dimensions
Length
8 ft, 96 in
Thickness
1/4 in
Width
48 in
Details
Color
White
Material
Polyethylene (HDPE)
Tolerance
±5%
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items