1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
52424207
8' x 1/2" White Polyester (PET) Rod +.002 to 0.00 Tolerance
MI ITEM #
11691370
MFR #
52424207
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Made in USA 52424207
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
52424207
8' x 1/2" White Polyester (PET) Rod +.002 to 0.00 Tolerance
MI ITEM #
11691370
MFR #
52424207
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
52424207 52424207 1/2" X 8' PET - ROD
Specifications
Material
Polyester (PET)
Diameter
1/2 in
Length
8,8 ft, 96 in
Color
White
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought