Motion
53429700

Made in USA
53429700

2' x 2' x 3/4" Black Recycled UHMW Sheet 67 Shore D, ±0.020 Tolerance
Mi Item #11691578
MFR #53429700
Price$89.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
53429700

2' x 2' x 3/4" Black Recycled UHMW Sheet 67 Shore D, ±0.020 Tolerance
Mi Item #11691578
MFR #53429700

Mfr description
53429700 53429700 3/4X24X24" BLACK ECO G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.65/each

Specifications

Dimensions

  • Length
    2 ft, 24 in
  • Thickness
    3/4 in
  • Width
    2 ft, 24 in

Details

  • Color
    Black
  • Hardness
    Shore D-67 HBS
  • Material
    Recycled UHMW
  • Tolerance
    ±0.020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)