1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
53429825
1' x 1' x 1/2" Black Recycled UHMW Sheet 67 Shore D, ±0.020 Tolerance
MI ITEM #
11691585
MFR #
53429825
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 53429825
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
53429825
1' x 1' x 1/2" Black Recycled UHMW Sheet 67 Shore D, ±0.020 Tolerance
MI ITEM #
11691585
MFR #
53429825
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
53429825 53429825 1/2X12X12" BLACK ECO G
Specifications
Material
Recycled UHMW
Thickness
1/2 in
Width
1 ft, 12 in
Length
1 ft, 12 in
Color
Black
Tolerance
±0.020
Hardness
Shore D-67 HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought