1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 53430021
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
53430021
4' x 4' x 1/8" Black Recycled UHMW Sheet 67 Shore D, ±0.020 Tolerance
MI ITEM #
11691601
MFR #
53430021
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
53430021 53430021 1/8X48X48" BLACK ECO G
Specifications
Material
Recycled UHMW
Thickness
1/8 in
Width
4 ft, 48 in
Length
4 ft, 48 in
Color
Black
Tolerance
±0.020
Hardness
Shore D-67 HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought