Motion
55251078

Made in USA
55251078

3,320 Piece Alloy Steel Hex Head Cap Screws; 1/4-20 to 3/4-10 Thread, Grade 8, Zinc Dichromate Coated
MI ITEM #11691660
MFR #55251078
Price$2,869.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
55251078

3,320 Piece Alloy Steel Hex Head Cap Screws; 1/4-20 to 3/4-10 Thread, Grade 8, Zinc Dichromate Coated
MI ITEM #11691660
MFR #55251078

Mfr description
55251078 55251078 3320PC GR8 ZNC-DICHROM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,869.50/each

Specifications

Dimensions

  • Maximum Length
    5 in
  • Maximum Thread Size
    3/4-10
  • Minimum Length
    1/2 in
  • Minimum Thread Size
    1/4-20

Details

  • Case Material
    Steel
  • Finish Coating
    Zinc Dichromate
  • Includes
    1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13, 9/16-12, 5/8-11, and 3/4-10, in lengths from 1/2" to 5"., The assortment also comes with Gr8 flat washers ,medium split lock washers, and finished hex nuts for all included diameters
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Number Of Pieces
    3,320
  • Thread Standard
    Coarse
  • Type
    Hex Head Cap Screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)