Motion
55251367

Made in USA
55251367

3,060 Piece Alloy Steel Hex Head Cap Screws; 1/4-28 to 3/4-16 Thread, Grade 8, Zinc Dichromate Coated
MI ITEM #11691661
MFR #55251367
List Price$2,620.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
55251367

3,060 Piece Alloy Steel Hex Head Cap Screws; 1/4-28 to 3/4-16 Thread, Grade 8, Zinc Dichromate Coated
MI ITEM #11691661
MFR #55251367

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2,620.95/each for your price

Overview

Mfr description
55251367 55251367 3060PC GR8 ZNC-DICHROM

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc Dichromate
  • Case Material
    Steel
  • Material Grade
    Grade 8
  • Minimum Length
    1/2 in
  • Maximum Length
    5 in
  • Minimum Thread Size
    1/4-28
  • Maximum Thread Size
    3/4-16
  • Number Of Pieces
    3,060
  • Type
    Hex Head Cap Screws
  • Includes
    1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13, 9/16-12, 5/8-11, and 3/4-10, in lengths from 1/2" to 5"., The assortment also comes with Gr8 flat washers ,medium split lock washers, and finished hex nuts for all included diameters
  • Thread Standard
    Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought