Motion
57119166

Made in USA
57119166

12" x 12" x 1mm Black Buna-N Sheet 50 to 60 Shore A, 1,500 psi Tensile Strength, -20 to 220°F
MI ITEM #11691741
MFR #57119166
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
57119166

12" x 12" x 1mm Black Buna-N Sheet 50 to 60 Shore A, 1,500 psi Tensile Strength, -20 to 220°F
MI ITEM #11691741
MFR #57119166

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
57119166 57119166 1.0MMX12"X12" 60D METR

Specifications

  • Color
    Black
  • Durometer Shore A
    50 - 60
  • Length
    12 in
  • Material
    Buna-N
  • Maximum Temperature
    220.000 °F
  • Minimum Temperature
    -20.000 °F
  • Tensile Strength
    1500
  • Thickness
    1.000 mm
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought