Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
57237133

Size 4", Class 150, Malleable Iron Black Pipe 45° Lateral Y-Branch; 300 psi, Threaded End Connection
MI ITEM #11691744
MFR #57237133

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
57237133 57237133 4 NPT 45D Y-BRANCH BLA

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    4 in
  • Pressure Range
    300-300 psi
  • Style
    150
  • Type
    45 Degree Lateral Y-Branch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought