Motion
57258626

Made in USA
57258626

18 Inch, Gooseneck, Direct Mounted, Incandescent, Black, General Purpose Task Light;100 Watt, 120 Volt, Nonmagnifying
Mi Item #11691746
MFR #57258626
Price$153.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
57258626

18 Inch, Gooseneck, Direct Mounted, Incandescent, Black, General Purpose Task Light;100 Watt, 120 Volt, Nonmagnifying
Mi Item #11691746
MFR #57258626

Mfr description
57258626 57258626 18" 100W DIRCT MNT BSE
  • General purpose lights are used for a variety of applications. They can be mounted to many different workspaces or on machines. Some general purpose task lights may be for heavier duty use when mounted onto machines. They can withstand vibrations, dust and moisture.
  • Incandescent lamps contain tungsten filaments that are heated by an electric current until they give off light. These lamps are based off of original lighting technology. Light output and lifespan of newer technology has surpassed that of Incandescents.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.80/each

Specifications

Dimensions

  • Arm Length
    18 in
  • Cord Length
    6 ft
  • Head Diameter
    4-1/2 in
  • Wattage
    100 W

Details

  • Adjustable Arm Type
    Gooseneck
  • Color
    Black
  • Fixture Type
    General Purpose
  • Lamp Type
    Incandescent
  • Magnification
    1 x
  • Mounting Type
    Direct Mount
  • PSC Code
    6210
  • Standards Met
    cUL Listed
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)