Motion
60529047

Made in USA
60529047

3/8-16 UNC, 3/8" Length Under Head, Cup Point Set Screw Grade 8 Alloy Steel, 3/16" Key
Mi Item #11692124
MFR #60529047
Price$0.35/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60529047

3/8-16 UNC, 3/8" Length Under Head, Cup Point Set Screw Grade 8 Alloy Steel, 3/16" Key
Mi Item #11692124
MFR #60529047

Mfr description
60529047 60529047 3/8-16X3/8" SOCKET SET
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/ca

Specifications

Dimensions

  • Hex Key Size
    3/16 in
  • Length
    3/8 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    3/8-16 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.8.2; ANSI B2.2; ANSI B18.3; ASTM A574; MS16555
  • Material
    Alloy Steel
  • Material Grade
    8
  • Point Type
    Cup
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)