Motion
60537024

Made in USA
60537024

#6-40 UNF, 3/16" Length Under Head, Cup Point Set Screw Grade 8 Alloy Steel, 1/16" Key
Mi Item #11692155
MFR #60537024
Price$0.18/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60537024

#6-40 UNF, 3/16" Length Under Head, Cup Point Set Screw Grade 8 Alloy Steel, 1/16" Key
Mi Item #11692155
MFR #60537024

Mfr description
60537024 60537024 6-40X3/16" SOCKET SETS
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/ca

Specifications

Dimensions

  • Hex Key Size
    1/16 in
  • Length
    3/16 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    #6-40 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; ANSI B18.8.2; ANSI B2.2; ASTM A574; MS16555
  • Material
    Alloy Steel
  • Material Grade
    8
  • Point Type
    Cup
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)