Specifications
Dimensions
- Hex Key Size5/16in
- Length1/2 in
- Length Measurement TypeOverall Length
- Thread Size#5-40 in
Details
- Drive TypeHex Socket
- Fastener StandardANSI B18.8.2; ANSI B2.2; ANSI B18.3; MS16555
- Finish CoatingBlack Oxide
- Full Or Partial ThreadingFully Threaded
- Head Style82 Degree Flat
- MaterialAlloy Steel
- Thread StandardUNC