Specifications
Dimensions
- Hex Key Size3/32in
- Length5/8 in
- Length Measurement TypeOverall Length
- Thread Size#8-32 in
Details
- Drive TypeHex Socket
- Fastener StandardANSI B2.2; ANSI B18.3; ANSI B18.8.2; MS16555
- Finish CoatingBlack Oxide
- Full Or Partial ThreadingFully Threaded
- Head Style82 Degree Flat
- MaterialAlloy Steel
- Thread StandardUNC