Motion
60618105

Made in USA
60618105

7/16-14 UNC Hex Socket 82° Flat Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 1" Overall Length
Mi Item #11692449
MFR #60618105
Price$1.35/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60618105

7/16-14 UNC Hex Socket 82° Flat Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 1" Overall Length
Mi Item #11692449
MFR #60618105

Mfr description
60618105 60618105 7/16-14 X 1" FLAT HD C
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinkingThe flat head lies flush against the workpiece.|Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.35/ca

Specifications

Dimensions

  • Hex Key Size
    5/16in
  • Length  
    2-3/4 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    7/16-14 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; ANSI B18.8.2; ANSI B2.2; MS16555
  • Finish Coating
    Black Oxide
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    82 Degree Flat
  • Material
    Alloy Steel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)