Motion
60633054

Made in USA
60633054

3/16" Diam x 1/2" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - Bright Finish, C 47-58 & C 60 (Surface) Hardness, 4,150 Lb (Single Shear), 8,300 Lb (Double Shear) Breaking Strength, 1 Beveled & 1 Rounded End
Mi Item #11692519
MFR #60633054
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60633054

3/16" Diam x 1/2" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - Bright Finish, C 47-58 & C 60 (Surface) Hardness, 4,150 Lb (Single Shear), 8,300 Lb (Double Shear) Breaking Strength, 1 Beveled & 1 Rounded End
Mi Item #11692519
MFR #60633054

Mfr description
60633054 60633054 3/16 X 1/2" DOWEL PINS
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Breaking Strength
    4150
  • Pin Diameter
    3/16 in
  • Pin Length
    1/2 in

Details

  • Diameter Tolerance
    0.0002 in
  • End Type
    1 Beveled & 1 Rounded
  • Fastener Standard
    ASME B18.8.2
  • Finish Coating
    Bright
  • Grade
    Grade 8
  • Hardness
    C 47-58;C 60
  • Material
    Alloy Steel
  • Product Types
    Standard Pull Out
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)