Specifications
Dimensions
- Hex Key Size1/2in
- Length4-1/2 in
- Length Measurement TypeLength Under Head
- Thread Size#6-40 in
Details
- Drive TypeHex Socket
- Fastener StandardANSI B2.2; ANSI B18.3; ANSI B18.8.2; MS16555
- Finish CoatingBlack Oxide
- Full Or Partial ThreadingFully Threaded
- Head StyleSocket Cap
- MaterialAlloy Steel
- Thread StandardUNF