Motion
61838835

Made in USA
61838835

3/4-10 UNC Steel Right Hand Hex Nut;1-1/8" Across Flats, 41/64" High, Zinc Yellow Dichromate Finish
Mi Item #11693111
MFR #61838835
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
61838835

3/4-10 UNC Steel Right Hand Hex Nut;1-1/8" Across Flats, 41/64" High, Zinc Yellow Dichromate Finish
Mi Item #11693111
MFR #61838835

Mfr description
61838835 61838835 3/4-10 GR. 8 HEX NUT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Height
    41/64 in
  • Thread Size
    3/4-10
  • Width Across Flats
    1-1/8 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Material
    Steel
  • Material Grade
    Grade 8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)