Motion
62379797

Made in USA
62379797

2-1/2" Pipe, NST Aluminum Gate Valve;Union Bonnet
MI ITEM #11693155
MFR #62379797
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
62379797

2-1/2" Pipe, NST Aluminum Gate Valve;Union Bonnet
MI ITEM #11693155
MFR #62379797

Mfr description
62379797 62379797 2-1/2 FNST X MNST ALUM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    2-1/2

Details

  • Bonnet Type
    Union
  • End Connections
    NST
  • Material
    Aluminum
  • Type
    Gate Valve
  • WOG Rating
    0 psi
  • WSP Rating
    0 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)