Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
62379805

2-1/2" Pipe, NST Brass Gate Valve;Union Bonnet
MI ITEM #11693156
MFR #62379805

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
62379805 62379805 2-1/2 FNST X MNST BRSS

Specifications

  • Bonnet Type
    Union
  • WOG Rating
    0 psi
  • WSP Rating
    0 psi
  • Type
    Gate Valve
  • Pipe Size
    2-1/2
  • Material
    Brass
  • End Connections
    NST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text