Motion
62611736

Made in USA
62611736

Size 1", Class 125, Cast Iron Black Pipe Square Plug; 175 psi, FPT End Connection
MI ITEM #11693185
MFR #62611736
Price$7.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
62611736

Size 1", Class 125, Cast Iron Black Pipe Square Plug; 175 psi, FPT End Connection
MI ITEM #11693185
MFR #62611736

Mfr description
62611736 62611736 1" BLACK SQUARE HEAD P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.13/each

Specifications

Dimensions

  • Fitting Size
    1 in

Details

  • Finish Coating
    Black
  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    Square Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)