Motion
62611850

Made in USA
62611850

Size 1-1/2", Class 125, Cast Iron Black Pipe Square Plug; 175 psi, FPT End Connection
Mi Item #11693186
MFR #62611850
Price$11.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
62611850

Size 1-1/2", Class 125, Cast Iron Black Pipe Square Plug; 175 psi, FPT End Connection
Mi Item #11693186
MFR #62611850

Mfr description
62611850 62611850 1-1/2" BLACK SQUARE HE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.45/each

Specifications

Dimensions

  • Fitting Size
    1-1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    FPT
  • Material
    Cast Iron
  • Pressure Range
    125-175 psi
  • Style
    125
  • Type
    Square Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)