1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
63383616
2' x 3-1/2" Natural (Color) Acetal Rod Natural (Color)
MI ITEM #
11693497
MFR #
63383616
Price
$287.00
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Made in USA 63383616
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
63383616
2' x 3-1/2" Natural (Color) Acetal Rod Natural (Color)
MI ITEM #
11693497
MFR #
63383616
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$287.00
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
3-1/2 in
Length
2,2 ft, 24 in
Details
Color
Natural
Material
Acetal
Overview
Mfr description
63383616 63383616 3 1/2" DIA X 2 FOOT NA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought